Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

025 16POS CAP HSG

  • Mfr # 1318382-6

  • Zoro # G300955649


product price: $2.59
/ea
Sold in multiples of 33 for $85.47

Key Features

Number of Rows
2
Application
Signal
Length
24.47 mm
Width
0.906 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318382-6
Zoro #
G300955649
UPC #
-
Country of Origin
Japan

Dimensions

Length
24.47 mm
Width
0.906 in

Details

Number of Rows
2
Application
Signal
Color
Natural
Max. Voltage
12V DC
Flammability Rating
UL 94 HB
Hole Center to Center
2.2 mm
Number of Contacts
16
Max. Temp.
105°C
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.