
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1318853-2
Zoro #
G100955696
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.252 in
Length
24.47 mm
Details
Color
Natural
Number of Rows
2
Max. Voltage
12V DC
Terminal Type
Through Hole - Solder
Application
Signal
Features
With Locking Interface
Max. Temp.
105°C
Number of Contacts
24
Hole Center to Center
2.2 mm
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.