Zoro Homepage
This item is Discontinued.
Te Connectivity 025 ECU PLUG HSG ASSY 32P 1318747-1

025 ECU PLUG HSG ASSY 32P (Discontinued)

  • Mfr # 1318747-1
  • Zoro # G500955739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318747-1
Zoro #
G500955739
UPC #
-
Country of Origin
Japan

Dimensions

Length
21 mm
Height
0.622 in
Width
1.472 in

Details

Number of Rows
2
Max. Temp.
105°C
Max. Voltage
12V DC
Features
Terminal Position Assurance
Color
Natural
Material
PBT
Number of Contacts
32
Hole Center to Center
2.2 mm
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.