Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 025 IDC 24POS LOCK HSG 1473804-1

025 IDC 24POS LOCK HSG (Discontinued)

  • Mfr # 1473804-1
  • Zoro # G400955723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473804-1
Zoro #
G400955723
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.524 in
Length
21 mm
Width
1.181 in

Details

Color
Natural
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Max. Voltage
12V DC
Max. Temp.
80°C
Number of Contacts
24
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.