Zoro Homepage
This item is Discontinued.
Te Connectivity 025 TH TAB CONTACT 1674742-1

025 TH TAB CONTACT (Discontinued)

  • Mfr # 1674742-1
  • Zoro # G700941235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674742-1
Zoro #
G700941235
UPC #
-
Country of Origin
Japan

Details

Terminal Type
Tab
Connection Type
Crimp
Max. Temp.
221 Degrees F
Wire Range
0.3 to 0.5 mm²
Wire Type
Copper
Insulation Dia
1.1 to 1.6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.