Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

025/040 ECU PLUG HSG ASSY 34P

  • Mfr # 1123337-1

  • Zoro # G100955672


product price: $3.35
/ea
Sold in multiples of 100 for $335.00

Key Features

Material
PBT
Length
0.827 in
Application
Signal
Features
Hybrid Connector; Terminal Position Assurance
Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123337-1
Zoro #
G100955672
UPC #
-
Country of Origin
China

Dimensions

Length
0.827 in
Height
23 mm
Width
0.961 in

Details

Material
PBT
Application
Signal
Features
Hybrid Connector; Terminal Position Assurance
Color
Natural
Number of Contacts
34
Flammability Rating
UL 94 HB
Max. Voltage
12V DC
Max. Temp.
105°C
Hole Center to Center
2.2 mm; 6.6 mm; 3.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.