Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 026 DIP PLUG 100CL TIN KK 1-111382-8

026 DIP PLUG 100CL TIN KK (Discontinued)

  • Mfr # 1-111382-8
  • Zoro # G900945118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111382-8
Zoro #
G900945118
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.278 in
Height
6.43 mm
Max. Insulation Dia.
1.07 mm
Max. Single Wire Size
26 AWG
Length
37.59 mm
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Plug
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Type
Plug
Wire Type
Solid or Stranded
Features
With Board Standoff; Shrouded
Hole Center to Center
2.54 mm
Contact Finish
Matte
Number of Rows
2
Current Rating
1 A
Number of Contacts
26
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.