Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

026 HOUSING FFC 50CL DR LATCH

  • Mfr # 2-487937-6

  • Zoro # G700956260


product price: $3.19
/ea
Sold in multiples of 288 for $918.72

Key Features

Material
Polyester
Number of Rows
2
Color
Black
Application
Signal
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-487937-6
Zoro #
G700956260
UPC #
-
Country of Origin
China

Details

Item
Connector
Material
Polyester
Number of Rows
2
Color
Black
Application
Signal
Connector Terminates To
Wire & Cable
Number of Contacts
26
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
100V AC
Flame Retardant
Yes
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Type
Rectangular Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.