Zoro Homepage

026 LOPRO HDR SP 30DP LATCH

  • Mfr # 104128-5

  • Zoro # G900938158


product price: $5.29
/ea
Sold in multiples of 14 for $74.06

Key Features

Color
Black
Application
Signal
Current
1 A
Height
9.77 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104128-5
Zoro #
G900938158
UPC #
-
Country of Origin
China

Dimensions

Height
9.77 mm
Length
40.64 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
2.54 mm
Features
With Daisy Chain and Ejection Latches
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Connector Type
Header
Number of Contacts
26
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.