
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499252-3
Zoro #
G200947010
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1.4902 in
Width
.2402 in
Height
.581 in
Details
For Use With
Receptacle Connector
Color
Black
Product Type
Accessory
Contact Transmits (Typical)
Signal (Data)
Accessory Type
Strain Relief
Contact Base Material
Phosphor Bronze
Agency/Standard
UL, CSA
UL Rating
Recognized
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Body Material
Thermoplastic
Accessory Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.