
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
770341-1
Zoro #
G901039250
UPC #
-
Country of Origin
United States
Dimensions
Length
0.78 in
Width
0.44 in
Height
7.6 mm
Max. Insulation Dia.
0.11 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Details
Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Color
Natural
Material
Nylon
Features
Panel Mount Feature
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC/DC
Contact Type
Pin
Wire Type
Discrete
Connector Terminates To
Wire & Cable
Hole Center to Center
3.68 mm
Number of Contacts
2
Terminal Type
Crimp
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.