Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P .093 COMM P&S RECPT .248CL 770066-1

02P .093 COMM P&S RECPT .248CL (Discontinued)

  • Mfr # 770066-1
  • Zoro # G201044367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770066-1
Zoro #
G201044367
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
1
Features
Panel Mount Feature
Material
Nylon
Application
Power, Signal
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Terminal Type
Crimp
Number of Contacts
2
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Contact Type
Socket
Max. Voltage
600V AC
Hole Center to Center
6.3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.