Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P .093 COMM P&S RECPT .248CL

  • Mfr # 770266-1

  • Zoro # G001040019


product price: $0.24
/ea
Sold in multiples of 7000 for $1,680.00

Key Features

Number of Rows
1
Length
28.58 mm
Width
6.48 mm
Height
13.72 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770266-1
Zoro #
G001040019
UPC #
-
Country of Origin
United States

Dimensions

Length
28.58 mm
Width
6.48 mm
Height
13.72 mm

Details

Item
Housing
Number of Rows
1
Color
Natural
Application
Power, Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Max. Voltage
600V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
6.3 mm
Number of Contacts
2
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.