Zoro Homepage
This item is Discontinued.
Te Connectivity 02P .140 MNL PLUG NAT 1-350344-0

02P .140 MNL PLUG NAT (Discontinued)

  • Mfr # 1-350344-0
  • Zoro # G901041086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350344-0
Zoro #
G901041086
UPC #
-
Country of Origin
China

Dimensions

Height
0.815 in
Width
0.275 in
Length
0.95 in

Details

Item
Housing
Number of Rows
1
Material
Nylon
Color
Natural
Standards
UL E28476
Application
Power, Signal
Hole Center to Center
6.1 mm
Max. Voltage
250V AC
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Number of Contacts
2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.