Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P CMNL CAP HSG F/H YELL

  • Mfr # 1-480319-4

  • Zoro # G700955614


product price: $0.87
/ea
Sold in multiples of 150 for $130.50

Key Features

Color
Yellow
For Use With
Socket (Plug) Housing
Number of Rows
1
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480319-4
Zoro #
G700955614
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Yellow
For Use With
Socket (Plug) Housing
Number of Rows
1
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Application
Power, Signal
Features
Circuit Identification Feature
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
5.08 mm
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.