
02P CMNL PLUG HSG W/LOK NATL
Mfr # 1-480720-0
Zoro # G600955554
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
Key Features
For Use With
Pin (Cap) Housing
Number of Rows
1
Application
Power, Signal
Features
Circuit Identification Feature
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480720-0
Zoro #
G600955554
UPC #
-
Country of Origin
United States
Dimensions
Width
0.43 in
Height
0.85 in
Details
Item
Housing
For Use With
Pin (Cap) Housing
Number of Rows
1
Application
Power, Signal
Features
Circuit Identification Feature
Color
Natural
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Connector Terminates To
Wire & Cable
Hole Center to Center
5.08 mm
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
2
Max. Voltage
250V AC
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.