Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P CST100 SHRD HDR ASSY LF 3-644893-2

02P CST100 SHRD HDR ASSY LF (Discontinued)

  • Mfr # 3-644893-2
  • Zoro # G500939289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644893-2
Zoro #
G500939289
UPC #
-
Country of Origin
China

Dimensions

Height
10.41 mm
Length
9.75 mm
Contact Plating Thickness
3.81 to 6.35 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
MTA .100 Connector Assembly
Material
Glass-Filled Polyester
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Features
Shrouded
Connection Material
Copper Alloy
Current Rating
4 A
Number of Contacts
2
Number of Rows
1
Contact Type
Pin
Contact Finish
Bright Tin Plated
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.