
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106527-2
Zoro #
G700955317
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 mm
Width
0.46 in
Length
0.22 in
Details
Item
Housing
Number of Rows
2
Max. Voltage
600V AC
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature
Standards
UL E28476; CSA
Material
Nylon
Flammability Rating
UL 94 V-2
Number of Contacts
2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.