Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P EC PWR.200 CL HDR ASSY RA 1744048-2

02P EC PWR.200 CL HDR ASSY RA (Discontinued)

  • Mfr # 1744048-2
  • Zoro # G000938393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744048-2
Zoro #
G000938393
UPC #
-
Country of Origin
China

Dimensions

Width
0.5905 in
Height
8.2 mm
Length
7.68 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
For Use With
Receptacle Assembly
Hole Center to Center
5.08 mm
Features
Unshrouded
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Contact Type
Tab
Number of Contacts
2
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
8 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.