
02P MICRO MNL ASSY R/A SMT LF
Mfr # 3-794624-2
Zoro # G701043662
product price: $1.49
/ea
Sold in multiples of 150 for $223.50
Key Features
Length
3.86 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-794624-2
Zoro #
G701043662
UPC #
-
Country of Origin
China
Dimensions
Length
3.86 mm
Min. Single Wire Size
30 AWG
Width
6.86 mm
Height
8.11 mm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 to 7.62 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
5 A
Hole Center to Center
3 mm
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.