Zoro Homepage
This item is Discontinued.
Te Connectivity 02P MICRO MNL ASSY R/A SMT LF 3-794629-2

02P MICRO MNL ASSY R/A SMT LF (Discontinued)

  • Mfr # 3-794629-2
  • Zoro # G801043739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794629-2
Zoro #
G801043739
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
For Use With
Dual Row Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
5 A
Hole Center to Center
3 mm
Number of Rows
2
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.