Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P MICRO MNL ASSY VRT THRU LF 3-794680-2

02P MICRO MNL ASSY VRT THRU LF (Discontinued)

  • Mfr # 3-794680-2
  • Zoro # G201044114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794680-2
Zoro #
G201044114
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Max. Single Wire Size
20 AWG

Details

Item
Header
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Current Rating
5 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Number of Contacts
2
Terminal Finish
Matte Tin Plated; Tin-Lead Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.