Zoro Homepage
This item is Discontinued.
Te Connectivity 02P MINI UMNL ASSY VO SNAU LF 1-770166-1

02P MINI UMNL ASSY VO SNAU LF (Discontinued)

  • Mfr # 1-770166-1
  • Zoro # G101040766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770166-1
Zoro #
G101040766
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.126 in

Details

Item
Header
For Use With
Plug Housing
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
Material
Nylon
Terminal Type
Through Hole - Solder
Contact Type
Pin
Number of Contacts
2
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
9.5 A
Hole Center to Center
4.14 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.