
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794894-1
Zoro #
G001044772
UPC #
-
Country of Origin
China
Dimensions
Width
8.13 mm
Height
15.22 mm
Length
24.97 mm
Details
Item
Housing
Max. Voltage
600V AC/DC
Max. Temp.
90°C
Application
Power, Signal
Standards
UL E28476
For Use With
Mini-Universal MATE-N-LOK Sealed Cap Housing
Features
Sealable
Material
Polyamide
Color
Natural
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
4.14 mm
Number of Rows
1
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.