Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P MTA100 CONN ASSY F/T 24AWG

  • Mfr # 644563-2

  • Zoro # G100928454


product price: $0.28
/ea
Sold in multiples of 400 for $112.00

Key Features

Insulation Color
White
Wire Type
Discrete Wire, Stranded
Max. Temp.
105 Degrees C
Max. Voltage
250V AC
Terminal Type
Feed Through Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644563-2
Zoro #
G100928454
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
0.2 in

Details

Item
Connector
Insulation Color
White
Wire Type
Discrete Wire, Stranded
Max. Temp.
105 Degrees C
Max. Voltage
250V AC
Terminal Type
Feed Through Receptacle
Standards
CSA, UL; UL
Features
Strain Relief
Connection Type
Locking Lance, Socket, IDC
Wire Range
24 AWG
Connection Material
Copper Alloy
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.