02P MTA100 CONN ASSY GRN
Mfr # 3-640443-2
Zoro # G500928009
product price: $0.19
/ea
Sold in multiples of 1000 for $190.00
Key Features
Insulation Color
Green
Features
Strain Relief
Overall Length
0.3 in
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-640443-2
Zoro #
G500928009
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.3 in
Details
Item
Connector
Insulation Color
Green
Features
Strain Relief
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Wire Range
0.08 to 0.09 mm²
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.