Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P MTA100 CONN ASSY NATL 30AU

  • Mfr # 3-641238-2

  • Zoro # G900928678


product price: $0.97
/ea
Sold in multiples of 86 for $83.42

Key Features

Insulation Color
White
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641238-2
Zoro #
G900928678
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.62 mm

Details

Item
Connector
Insulation Color
White
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Features
Strain Relief
Wire Range
0.2 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.