Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P MTA100 HDR ASSY F/L LF

  • Mfr # 3-647609-2

  • Zoro # G500928832


product price: $0.43
/ea
Sold in multiples of 200 for $86.00

Key Features

Insulation Color
Black
Connection Material
Copper Alloy
Pin Length (In.)
0.29 in
Standards
UL, CSA Listed
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-647609-2
Zoro #
G500928832
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Through Hole - Solder
Features
Unshrouded Header
Terminal Type
Straight Pin
Application
Signal, Printed Circuit Board, Power
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.