Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P MTA100 HDR ASSY PO/ST LF 3-641213-2

02P MTA100 HDR ASSY PO/ST LF (Discontinued)

  • Mfr # 3-641213-2
  • Zoro # G400928345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641213-2
Zoro #
G400928345
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
0.3 in

Details

Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Mounting Type
Board Mount; Vertical; Through Hole
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.