Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P MTA100 PSTD CONN ASSY LF 3-647002-2

02P MTA100 PSTD CONN ASSY LF (Discontinued)

  • Mfr # 3-647002-2
  • Zoro # G300928209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647002-2
Zoro #
G300928209
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in

Details

Item
Connector
Insulation Color
Blue
Wire Range
0.12 to 0.15 mm²
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Max. Voltage
250V AC
Terminal Type
Closed End Plug
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.