
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-644489-2
Zoro #
G400928154
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.384 in
Pin Length (In.)
0.2 in
Details
Item
Connector
Insulation Color
Black
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Terminal Type
Pin
Max. Voltage
250V AC
Connection Type
Right Angle, Through Hole - Solder
Features
Shrouded Header
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.