
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641436-2
Zoro #
G700928731
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11.89 mm
Details
Item
Connector Assembly
Insulation Color
Yellow
Wire Range
20 AWG
Standards
UL, CSA Listed
Wire Type
Solid or Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Max. Temp.
221 Degrees F
Terminal Type
Pin
Connection Material
Copper Alloy
Max. Voltage
600V AC
Application
Power, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.