
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640604-2
Zoro #
G900928296
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.468 in
Details
Item
Connector
Insulation Color
Orange
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Terminal Type
Feed Through Receptacle
Wire Range
0.8 to 0.9 mm²
Connection Material
Copper Alloy
Application
Power, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.