This item is Discontinued.

Te Connectivity 02P MTA156 CONN ASSY 18AWG ORA 3-640431-2

02P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 3-640431-2
  • Zoro # G800928693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-640431-2
Zoro #
G800928693
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.312 in

Details

Item
Connector Assembly
Insulation Color
Orange
Terminal Type
Socket
Max. Voltage
600V AC
Wire Range
18 AWG
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Features
Strain Relief
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.