Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

02P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 640426-2
  • Zoro # G100927785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640426-2
Zoro #
G100927785
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.312 in

Details

Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Features
Strain Relief
Max. Temp.
105 Degrees C
Wire Range
18 AWG
Connection Type
Locking Lance, Socket, IDC
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Max. Voltage
600V AC
Standards
CSA, UL; UL
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.