Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

02P MTA156 CONN ASSY 26AWG BLU (Discontinued)

  • Mfr # 640430-2
  • Zoro # G200927869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640430-2
Zoro #
G200927869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.312 in

Details

Item
Connector
Insulation Color
White
Connection Type
Locking Lance, Socket, IDC
Connection Material
Copper Alloy
Max. Temp.
105 Degrees C
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Max. Voltage
600V AC
Features
Strain Relief
Wire Range
26 AWG
Terminal Type
Closed End Receptacle
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.