Zoro Homepage

02P MTA156 HDR ASSY FL RA LF

  • Mfr # 3-641207-2

  • Zoro # G300928162


product price: $0.77
/ea
Sold in multiples of 103 for $79.31

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641207-2
Zoro #
G300928162
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.4 in
Overall Length
0.312 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Features
Unshrouded Header
Terminal Type
Pin, Tab
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.