
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640389-2
Zoro #
G300927875
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.312 in
Pin Length (In.)
0.4 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Max. Temp.
221 Degrees F
Connection Type
Through Hole - Solder
Features
Unshrouded Header
Connection Material
Copper Alloy
Max. Voltage
600V AC
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.