
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644617-2
Zoro #
G500928801
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.45 in
Overall Length
0.307 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Pin, Tab
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Application
Power, Printed Circuit Board
Max. Voltage
600V AC
Connection Material
Copper Alloy
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.