Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

02P MTA156 PSTD CONN ASSY ORNG (Discontinued)

  • Mfr # 3-641522-2
  • Zoro # G300927912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641522-2
Zoro #
G300927912
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.89 mm

Details

Item
Connector Assembly
Insulation Color
Orange
Wire Type
Solid or Stranded, Discrete Wire
Connection Material
Copper Alloy
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Terminal Type
Pin
Features
Strain Relief
Wire Range
18 AWG
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Application
Power, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.