Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P UMNL CAP HSG HI TEMP SPECIAL PKG

  • Mfr # 8-794815-1

  • Zoro # G900957432


product price: $0.22
/ea
Sold in multiples of 500 for $110.00

Key Features

Color
Black
Height
27.43 mm
For Use With
Universal MATE-N-LOK Plug
Number of Rows
1
Length
13.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-794815-1
Zoro #
G900957432
UPC #
-
Country of Origin
United States

Dimensions

Height
27.43 mm
Length
13.97 mm

Details

Item
Housing
Color
Black
For Use With
Universal MATE-N-LOK Plug
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Number of Contacts
2
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Pin
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.