Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02P UMNL CAP HSG NATL

  • Mfr # 1-480699-0

  • Zoro # G300955137


product price: $0.23
/ea
Sold in multiples of 400 for $92.00

Key Features

Color
Natural
For Use With
Plug Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480699-0
Zoro #
G300955137
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Plug Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Contact Type
Pin
Flammability Rating
UL 94 V-2
Max. Temp.
125°C
Number of Contacts
2
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Hole Center to Center
6.35 mm
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.