Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P UMNL PIN HDR ASSY 94VO 350787-1

02P UMNL PIN HDR ASSY 94VO (Discontinued)

  • Mfr # 350787-1
  • Zoro # G800940268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350787-1
Zoro #
G800940268
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
6.35 mm
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Number of Contacts
2
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.