Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P UMNL PIN HDR ASSY NATL AU 350428-4

02P UMNL PIN HDR ASSY NATL AU (Discontinued)

  • Mfr # 350428-4
  • Zoro # G900939322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350428-4
Zoro #
G900939322
UPC #
-
Country of Origin
China

Dimensions

Width
7.62 mm
Height
13.97 mm
Length
13.97 mm
Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
For Use With
Plug Housing
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.