Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P UMNL PIN HDR ASSY POL 94VO 794876-1

02P UMNL PIN HDR ASSY POL 94VO (Discontinued)

  • Mfr # 794876-1
  • Zoro # G200940158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794876-1
Zoro #
G200940158
UPC #
-
Country of Origin
China

Dimensions

Width
0.3 in
Height
13.97 mm
Length
0.549 in
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.35 mm
Material
Nylon
Max. Temp.
105°C
Features
Shrouded
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Number of Contacts
2
Contact Type
Pin
Number of Rows
1
Contact Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.