Zoro Homepage
This item is Discontinued.
Te Connectivity 02P UMNL PIN HDR ASSY POL NATL 641963-1

02P UMNL PIN HDR ASSY POL NATL (Discontinued)

  • Mfr # 641963-1
  • Zoro # G300940775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641963-1
Zoro #
G300940775
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Hole Center to Center
6.35 mm
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Number of Rows
1
Number of Contacts
2
Current Rating
19 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.