
02P UMNL PIN HDR ASSY POL PIN V0 GW (Discontinued)
- Mfr # 1969799-1
- Zoro # G900939285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969799-1
Zoro #
G900939285
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Circuit Identification Feature
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
6.35 mm
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.