
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586851-1
Zoro #
G700956055
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
1
Material
Nylon
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power, Signal
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Hole Center to Center
6.35 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.