Zoro Homepage

02P UMNL PLUG HSG NATL LEAD IN

  • Mfr # 1586702-1

  • Zoro # G000955826


product price: $0.39
/ea
Sold in multiples of 300 for $117.00

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Height
27.43 mm
Number of Rows
1
Length
13.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586702-1
Zoro #
G000955826
UPC #
-
Country of Origin
United States

Dimensions

Height
27.43 mm
Length
13.97 mm
Width
0.3 in

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Max. Voltage
600V AC
Terminal Type
Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Hole Center to Center
6.35 mm
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.