Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02P UMNL V0 PLUG HSG BLUE 1-350777-6

02P UMNL V0 PLUG HSG BLUE (Discontinued)

  • Mfr # 1-350777-6
  • Zoro # G600956063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350777-6
Zoro #
G600956063
UPC #
-
Country of Origin
United States

Details

Color
Blue
Item
Housing
Number of Rows
1
Max. Voltage
600V AC
Application
Power, Signal
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Universal MATE-N-LOK Cap or Header
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.